Manufacturer Name
RBC BEARINGS
Mounting Frame
Not Applicable
Nominal Max Input Rating
15HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Manufacturer's Series
TA3203H
Input Rating value plus um
15HP
Housing Material And Finish
Class 30 Cast Iron
Other Features
Single and Double Reduction | With Bushing | Heavy Duty
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA3203H15 TA TAPER BUSH REDUCER
Manufacturer Internal Number
903002
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
13.96 Inch | 354.584 Millimeter
Overall Height
16.61 Inch | 421.894 Millimeter
Center Distance
6.02 Inch | 152.908 Millimeter
Output Bore Range
1-7/16 To 2-3/8 Inch | 36.513 To 60.325 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Input Shaft Length
4.94 Inch | 125.476 Millimeter
Nominal Center Distance
6.02 Inch | 152.908 Millimeter
Overall Length
12.79 Inch | 324.866 Millimeter