Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TW113A-150 DM5

TW113A-150 DM5

TW113A-150 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL

Speed Reducer; Parallel; 150:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 11.7 Output RPM; Direct Mounted; Worm

Part #

TW113A-150 DM5

BDI #

168908

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.994
UNSPSC
26111537
EAN
0781711426944
Reducer Type
Parallel
Nominal Ratio
150:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.7
Gearing
Worm
Manufacturer's Series
TW113A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.17HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
244In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TW113A-150 DM5
Manufacturer Internal Number
42694
Weight / LBS
6
Long Description
Speed Reducer; Parallel; 150:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 11.7 Output RPM; Direct Mounted; Worm
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Width
5.625 Inch | 142.875 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Height
4.781 Inch | 121.437 Millimeter
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter