Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TW113A-400 DM5

TW113A-400 DM5

TW113A-400 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL

Speed Reducer; Parallel; 400:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 4.4 Output RPM; Direct Mounted; Worm

Part #

TW113A-400 DM5

BDI #

168914

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.994
UNSPSC
26111537
EAN
0781711427064
Reducer Type
Parallel
Nominal Ratio
400:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.4
Gearing
Worm
Manufacturer's Series
TW113A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.12HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
250In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TW113A-400 DM5
Manufacturer Internal Number
42706
Weight / LBS
6
Long Description
Speed Reducer; Parallel; 400:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 4.4 Output RPM; Direct Mounted; Worm
Overall Length
7.5 Inch | 190.5 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
5.625 Inch | 142.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
4.781 Inch | 121.437 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter