Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TWF113A-600 AM1

TWF113A-600 AM1

TWF113A-600 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL

Speed Reducer; Parallel; 600:1 Ratio; Special Frame; C-Face Quill Input Type; Right Hand Output Type; 2.9 Output RPM; Flange Mounted; Worm

Part #

TWF113A-600 AM1

BDI #

168931

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.128
UNSPSC
26111537
EAN
0781711427781
Reducer Type
Parallel
Nominal Ratio
600:1
Mounting Frame
Special
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
2.9
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
TWF113A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.17HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
295In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TWF113A-600 AM1
Manufacturer Internal Number
42778
Weight / LBS
10
Long Description
Speed Reducer; Parallel; 600:1 Ratio; Special Frame; C-Face Quill Input Type; Right Hand Output Type; 2.9 Output RPM; Flange Mounted; Worm
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Overall Length
7.063 Inch | 179.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.781 Inch | 172.237 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
6.156 Inch | 156.362 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter