Manufacturer Name
RBC BEARINGS
Weight / Kilogram
462.664
Mounting Frame
Not Applicable
Nominal Max Input Rating
150HP
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Manufacturer's Series
TXT
Input Rating value plus um
150HP
Housing Material And Finish
Class 30 Gray Iron
Other Features
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT1015AT FLANGE MOUNT REDUCER
Manufacturer Internal Number
250416
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Overall Length
21.83 Inch | 554.482 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
25.5 Inch | 647.7 Millimeter
Output Bore Range
3-15/16 To 5-7/16 Inch | 100.013 To 138.113 Millimeter
Input Shaft Length
9.5 Inch | 241.3 Millimeter
Nominal Center Distance
12.5 Inch | 317.5 Millimeter
Overall Height
35 Inch | 889 Millimeter
Center Distance
12.5 Inch | 317.5 Millimeter
Input Shaft Diameter
2.688 Inch | 68.275 Millimeter