Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20A30L56

20A30L56 TIGEAR-2 REDUCER ; SOLID SIZES 13-20

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter

Part #

20A30L56

BDI #

267715

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
23.61
UNSPSC
26111537
EAN
0782475779406
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
0.96HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
802In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20A30L56 TIGEAR-2 REDUCER
Manufacturer Internal Number
20A30L56
Weight / LBS
52
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
7.94 Inch | 201.676 Millimeter
Overall Length
11.3 Inch | 287.02 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter