Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32-313888-D063

32-313888-D063

32-313888-D063 GEARHEAD ; NON RETURNABLE PLANETARY

Speed Reducer; Right Angle; 1:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series

Part #

32-313888-D063

BDI #

848340

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.247
UNSPSC
26111540
EAN
0194208145745
Tradename
DURATRUE 90
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
DTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
19.84158
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Output Shaft Length
1.772 Inch | 45 Millimeter
Overall Length
7.244 Inch | 184 Millimeter
Overall Height
10.026 Inch | 254.664 Millimeter
Overall Width
4.528 Inch | 115 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.335 Inch | 8.5 Millimeter
Output Shaft Diameter
0.945 Inch | 24 Millimeter