Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6GWP 58 F2 AY2946

6GWP 58 F2 AY2946

6GWP 58 F2 AY2946 WORM GEAR REDUCER ; NON-RETURNABLE

Speed Reducer; Right Angle; 58:1 Ratio; 143T; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series

Part #

6GWP 58 F2 AY2946

BDI #

358371

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.896
UNSPSC
26111537
EAN
0662460575902
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
58:1
Mounting Frame
143T
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
30.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
30
Gearing
Worm
Manufacturer's Series
GW
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
980Lbs
Base Included
Yes
Input Rating value plus um
0.78HP
Housing Material And Finish
Cast Iron
Output Torque
981In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
XX6163
Weight / LBS
24
Long Description
Speed Reducer; Right Angle; 58:1 Ratio; 143T; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series
Base to Center of Input Shaft
5.406 Inch | 137.312 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Center Distance
2.156 Inch | 54.762 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Nominal Center Distance
2.156 Inch | 54.762 Millimeter
Overall Width
8.219 Inch | 208.763 Millimeter
Overall Height
9.09 Inch | 230.886 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter