Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6GWPF1 11.25

6GWPF1 11.25

6GWPF1 11.25 WORM GEAR REDUCER

Speed Reducer; Right Angle; 11.25:1 Ratio; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series

Part #

6GWPF1 11.25

BDI #

358372

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.575
UNSPSC
26111537
EAN
0662460444147
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
11.25:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
155.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
155
Gearing
Worm
Manufacturer's Series
GW
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
804Lbs
Base Included
Yes
Input Rating value plus um
2.79HP
Housing Material And Finish
Cast Iron
Output Torque
994In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E430
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 11.25:1 Ratio; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
5.406 Inch | 137.312 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Nominal Center Distance
2.156 Inch | 54.762 Millimeter
Center Distance
2.156 Inch | 54.762 Millimeter
Overall Height
9.09 Inch | 230.886 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
8.219 Inch | 208.763 Millimeter