Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6GWVPW3 7.5

6GWVPW3 7.5

6GWVPW3 7.5 WORM GEAR REDUCER ; NON-RETURNABLE

Speed Reducer; Right Angle; 7.5:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series

Part #

6GWVPW3 7.5

BDI #

358397

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.703
UNSPSC
26111537
EAN
0662460444253
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
7.5:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
233.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
230
Gearing
Worm
Manufacturer's Series
GWV
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
696Lbs
Base Included
No
Input Rating value plus um
3.63HP
Housing Material And Finish
Cast Iron
Output Torque
888In-Lbs
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E441
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 7.5:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series
Center Distance
2.563 Inch | 65.1 Millimeter
Overall Height
9.69 Inch | 246.126 Millimeter
Base to Center of Output Shaft
3.813 Inch | 96.85 Millimeter
Overall Length
13.125 Inch | 333.375 Millimeter
Nominal Center Distance
2.563 Inch | 65.1 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
6.376 Inch | 161.95 Millimeter
Overall Width
9.281 Inch | 235.737 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter