Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B04107.5 WAAT1

B04107.5 WAAT1 GEAR DRIVE

Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter

Part #

B04107.5 WAAT1

BDI #

24088759

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
7.5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
233.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233.333
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
3.56HP
Housing Material And Finish
Aluminum
Output Torque
603In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 88 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
16
Long Description
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Overall Length
9.33 Inch | 236.982 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter