Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B051140.HAJXA

B051140.HAJXA

B051140.HAJXA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter

Part #

B051140.HAJXA

BDI #

24203216

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
13.241
UNSPSC
26111537
EAN
0759170286140
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
875Lbs
Base Included
Yes
Input Rating value plus um
1.23HP
Housing Material And Finish
Aluminum
Output Torque
866In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-High | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 67 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter