Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B061140.LANTA

B061140.LANTA

B061140.LANTA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter

Part #

B061140.LANTA

BDI #

24207932

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.614
UNSPSC
26111537
EAN
0759170309764
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
Yes
Input Rating value plus um
1.78HP
Housing Material And Finish
Aluminum
Output Torque
1450In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Length
10.51 Inch | 266.954 Millimeter
Overall Width
10.06 Inch | 255.524 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Overall Height
8.34 Inch | 211.836 Millimeter
Base to Center of Input Shaft
3.38 Inch | 85.852 Millimeter
Output Shaft Length
2.77 Inch | 70.358 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter