Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BB1283 280-CC 41.38 2-7/8 S SHFT

BB1083 210-CC 128.86 2-3/8 S SHFT

B10C21S12886 HELICAL BEVEL REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 125:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter

Part #

BB1083 210-CC 128.86 2-3/8 S SHFT

BDI #

296662

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
124.717
UNSPSC
26111538
EAN
0782476444891
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
125:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
14
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
14
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
5586Lbs
Base Included
Yes
Input Rating value plus um
5.72HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
26568In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BB1083 210-CC 128.86 2-3/8 S SHF
Weight / LBS
275
Long Description
Speed Reducer; Right Angle; 125:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Base to Center of Output Shaft
8.35 Inch | 212.09 Millimeter
Base to Center of Input Shaft
7.84 Inch | 199.136 Millimeter
Nominal Center Distance
0.51 Inch | 12.954 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Center Distance
0.51 Inch | 12.954 Millimeter
Overall Length
24.53 Inch | 623.062 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Height
13.58 Inch | 344.932 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Overall Width
14.175 Inch | 360.045 Millimeter