Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DTR60-009-0-RM060-19

DTR60-009-0-RM060-19

DTR60-009-0-RM060-19 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Right Angle; 9:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series

Part #

DTR60-009-0-RM060-19

BDI #

848509

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.495
UNSPSC
26111540
EAN
0781711173794
Tradename
DURATRUE 90
Reducer Type
Right Angle
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
194.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
DTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
5.51155
Long Description
Speed Reducer; Right Angle; 9:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Output Shaft Length
0.846 Inch | 21.5 Millimeter
Overall Width
2.76 Inch | 70.1 Millimeter
Overall Length
5.037 Inch | 127.94 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Overall Height
5.529 Inch | 140.44 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter