Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EL-HMQ824-40-H_-56-18

EL-HMQ824-100-H_-180-20

EL-HMQ824-100-H_-180-20 GROVE GEAR REDCR ; NON-RETURNABLE ALUMINUM

Speed Reducer; Right Angle; 100:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 1-1/8" Input Shaft Diameter

Part #

EL-HMQ824-100-H_-180-20

BDI #

431214

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.07
UNSPSC
26111537
EAN
0662959019931
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17.5
Gearing
Worm
Manufacturer's Series
EL-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.307HP
Housing Material And Finish
Aluminum
Output Torque
648In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8240584.20
Weight / LBS
31
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 1-1/8" Input Shaft Diameter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
8.38 Inch | 212.852 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter