Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F0440150DWQT01

F0440150DWQT01

F0440150DWQT01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter

Part #

F0440150DWQT01

BDI #

24193603

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
25.009
UNSPSC
26111537
EAN
0766234535526
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.667
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
0.33HP
Housing Material And Finish
Stainless Steel
Output Torque
1390In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 78 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Overall Length
12.09 Inch | 307.086 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter