Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F044025.ABQT02

F044025.ABQT02

F044025.ABQT02 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter

Part #

F044025.ABQT02

BDI #

24188257

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
19.17
UNSPSC
26111537
EAN
0766234508827
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
Yes
Input Rating value plus um
1.26HP
Housing Material And Finish
Stainless Steel
Output Torque
954In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 84 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Overall Length
10.38 Inch | 263.652 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Overall Width
7.15 Inch | 181.61 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.75 Inch | 69.85 Millimeter
Overall Height
7.75 Inch | 196.85 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter