Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F050075.DWJT03

F050075.DWJT03

F050075.DWJT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter

Part #

F050075.DWJT03

BDI #

24197718

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
25.683
UNSPSC
26111537
EAN
0766234557603
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
23.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
23.333
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
950Lbs
Base Included
No
Input Rating value plus um
0.81HP
Housing Material And Finish
Stainless Steel
Output Torque
1740In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Length
12.27 Inch | 311.658 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter