Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F0600150DFAX03

F0600150DFAX03

F0600150DFAX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 150:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter

Part #

F0600150DFAX03

BDI #

24193997

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
46.811
UNSPSC
26111537
EAN
0766234537612
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.667
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.75HP
Housing Material And Finish
Stainless Steel
Output Torque
3140In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 78 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Overall Width
9.12 Inch | 231.648 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Base to Center of Input Shaft
4.87 Inch | 123.698 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter
Overall Height
9.33 Inch | 236.982 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Overall Length
14.44 Inch | 366.776 Millimeter