Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F060050.AWPX03

F060050.AWPX03

F060050.AWPX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter

Part #

F060050.AWPX03

BDI #

24187582

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
24.477
UNSPSC
26111537
EAN
0766234506052
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.9HP
Housing Material And Finish
Stainless Steel
Output Torque
1630In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 73 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Base to Center of Input Shaft
4.87 Inch | 123.698 Millimeter
Output Shaft Length
2.25 Inch | 57.15 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter
Overall Width
10.16 Inch | 258.064 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Overall Height
9.33 Inch | 236.982 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Length
11.54 Inch | 293.116 Millimeter