Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FWC718-1200-B5-G

FWC730-150-B7-G

FWC730-150-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

Speed Reducer; Right Angle; 150:1 Ratio; 143TC/145TC; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter

Part #

FWC730-150-B7-G

BDI #

175782

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
32.704
UNSPSC
26111537
EAN
0781711619674
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
143TC/145TC
Input Type
Right C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.7
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.98HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3523In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWC730-150-B7-G
Manufacturer Internal Number
61967
Weight / LBS
83
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 143TC/145TC; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Overall Length
13.49 Inch | 342.646 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
10.94 Inch | 277.876 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Center Distance
3 Inch | 76.2 Millimeter