Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GW6002 600/1 WR 3.438

GW6002 600/1 WR 3.438 WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION

Speed Reducer; Right Angle; 600:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GW60D Series; 7/8" Input Shaft Diameter

Part #

GW6002 600/1 WR 3.438

BDI #

23689513

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
182.7
UNSPSC
26111537
EAN
0662961740144
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
600:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
2.9
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
GW60D
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
2.24HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
27151In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-02703
Weight / LBS
402
Long Description
Speed Reducer; Right Angle; 600:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GW60D Series; 7/8" Input Shaft Diameter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Output Bore
3.438 Inch | 87.325 Millimeter
Center Distance
6 Inch | 152.4 Millimeter
Input Shaft Length
2.35 Inch | 59.69 Millimeter
Base to Center of Input Shaft
16.5 Inch | 419.1 Millimeter
Nominal Center Distance
6 Inch | 152.4 Millimeter
Overall Length
26.94 Inch | 684.276 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
19.13 Inch | 485.902 Millimeter