Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K302WG0175MR140/050

K302WG0175MR140/050

K302WG0175MR140/050 SPEED REDUCER ; 2STAGE 17.5:1 2.6HP

Helical Bevel Speed Reducer; Right Angle; 17.5:1 Ratio; C-Face Quill Input; Wobble Free Bushing Output; 2 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 56C NEMA Frame Size; MR140 Motor Adapter

Part #

K302WG0175MR140/050

BDI #

27553390

QTY

Manufacturer Name
STOBER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
26.1
UNSPSC
26111500
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical Bevel
Manufacturer URL
https://www.stober.com
Product Detail
Helical Bevel Speed Reducer
Product Specification
Right Angle; 17.5:1 Ratio; C-Face Quill Input; Wobble Free Bushing Output; 2 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 56C NEMA Frame Size; MR140 Motor Adapter
Long Description
Helical Bevel Speed Reducer; Right Angle; 17.5:1 Ratio; C-Face Quill Input; Wobble Free Bushing Output; 2 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 56C NEMA Frame Size; MR140 Motor Adapter