![K403WGD0650MR160/140F](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXXXXXXX-25114777-515x515.jpg?context=bWFzdGVyfHJvb3R8MzE1NzN8aW1hZ2UvanBlZ3xhR1prTDJnNU9TOHhNRFV3TnpRME9UUXpOREUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRM056ZGZOVEUxZURVeE5TNXFjR2N8Y2QxZDAzOGUwOGUxYTY1MDRkZDc2YjNjYWI1YWUzOWY5ZDc3YWZhYmVlODQ1Mzg4MmRjNmY5MzE4Y2NkNDhjMw)
K403WGD0650MR160/140F
K403WGD0650MR160/140F HELI/BEVEL REDUCER ; 65:1 RATIO
Helical Bevel Speed Reducer; Right Angle; 65:1 Ratio; C-Face Quill Input; Shaft Output; 2.16HP Input Power; 4872IN-LB Output Torque; 1750RPM Input Speed; 2344LB Overhung Load Output Shaft; Wobble Free Bushing Output; Torque Arm Bracket Mounting; 143/145TC Frame; Motor Adapter
Part #
K403WGD0650MR160/140F
BDI #
25114777
PRICE
INVENTORY: