Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NTR34-015-S-RM090-307 SPECIAL RM

NTR34-004-0-RM090-52A

NTR34-004-0-RM090-52A PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Right Angle; 4:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; NTR Series

Part #

NTR34-004-0-RM090-52A

BDI #

849142

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
UNSPSC
26111540
EAN
0191191894223
Tradename
NEMATRUE 90
Reducer Type
Right Angle
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
NTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
5.95247
Long Description
Speed Reducer; Right Angle; 4:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; NTR Series
Overall Length
5.69 Inch | 144.526 Millimeter
Overall Width
3.94 Inch | 100.076 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
7.483 Inch | 190.068 Millimeter
Bolt Hole Diameter
0.218 Inch | 5.537 Millimeter
Output Shaft Length
1.08 Inch | 27.432 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter