Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PR2060007SSS402070716.0SPLLUBE

PR2060007SSS402070716.0SPLLUBE

PR2060007SSS402070716.0SPLLUBE GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD

Speed Reducer; Right Angle; 7:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR2 Series; 16MM Input Shaft Diameter

Part #

PR2060007SSS402070716.0SPLLUBE

BDI #

185197

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.114
UNSPSC
26111540
EAN
0884107256542
Reducer Type
Right Angle
Nominal Ratio
7:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable See Output Torque
Nominal Max Output RPM
250
Mounting Method
Direct Mounted
Gearing
Planetary
Manufacturer's Series
PR2
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque
150Nm
Fan Cooling
No
Other Features
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Standard Output Shaft
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PR2060007SSS402070716.0SPLLUBE
Manufacturer Internal Number
P01468
Weight / LBS
4.63
Long Description
Speed Reducer; Right Angle; 7:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR2 Series; 16MM Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Length
4.252 Inch | 108 Millimeter
Overall Width
5.709 Inch | 145 Millimeter
Output Shaft Length
1.122 Inch | 28.5 Millimeter
Bolt Hole Diameter
0.217 Inch | 5.5 Millimeter
Overall Height
2.362 Inch | 60 Millimeter