Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QCWA738-1800E-B5-G

QCWA738-1800E-B5-G

QCWA738-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter

Part #

QCWA738-1800E-B5-G

BDI #

179795

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
52.208
UNSPSC
26111537
EAN
0781711883631
Reducer Type
Right Angle
Nominal Ratio
1800:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.97
Gearing
Worm
Manufacturer's Series
QC700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
0.24HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
5400In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QCWA738-1800-B5-G
Manufacturer Internal Number
88363
Weight / LBS
158
Long Description
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter
Center Distance
3.75 Inch | 95.25 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Overall Length
16.08 Inch | 408.432 Millimeter
Input Shaft Length
1.563 Inch | 39.7 Millimeter
Base to Center of Output Shaft
6.56 Inch | 166.624 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
13.48 Inch | 342.392 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
10.44 Inch | 265.176 Millimeter
Base to Center of Input Shaft
2.81 Inch | 71.374 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter