Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R1412-1.35-B

R1412-1.35-B

R1412-1.35-B BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1-1/4" Input Shaft Diameter

Part #

R1412-1.35-B

BDI #

175679

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
17.691
UNSPSC
26111542
EAN
0781711611289
Reducer Type
Right Angle
Nominal Ratio
1.3:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
1346.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1296
Gearing
Bevel
Manufacturer's Series
R1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
40.31HP
Housing Material And Finish
Cast Iron
Output Torque
1867In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R1412-1.35-B
Manufacturer Internal Number
61128
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1-1/4" Input Shaft Diameter
Overall Width
10.5 Inch | 266.7 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Overall Length
9.375 Inch | 238.125 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter