Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R158 CM1

R158 CM1

R158 CM1 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; R100 Series; 1-1/2" Input Shaft Diameter

Part #

R158 CM1

BDI #

168816

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
47.219
UNSPSC
26111542
EAN
0781711403785
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
R100
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
53.445HP
Housing Material And Finish
Cast Iron
Output Torque
1834In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R158 CM1
Manufacturer Internal Number
40378
Weight / LBS
104
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; R100 Series; 1-1/2" Input Shaft Diameter
Overall Length
16.47 Inch | 418.338 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
13.4 Inch | 340.36 Millimeter
Input Shaft Length
3.44 Inch | 87.376 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
3.44 Inch | 87.376 Millimeter
Bolt Hole Diameter
0.56 Inch | 14.224 Millimeter
Overall Height
8.56 Inch | 217.424 Millimeter
Base to Center of Output Shaft
4.5 Inch | 114.3 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter