Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RFWC726-1200-B5-G

RFWC726-1200-B5-G

RFWC726-1200-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

Speed Reducer; Right Angle; 1200:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter

Part #

RFWC726-1200-B5-G

BDI #

172397

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.622
UNSPSC
26111537
EAN
0781711531174
Reducer Type
Right Angle
Nominal Ratio
1200:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.5
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.19HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1950In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RFWC726-1200-B5-G
Manufacturer Internal Number
53117
Weight / LBS
63
Long Description
Speed Reducer; Right Angle; 1200:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Height
12.17 Inch | 309.118 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Overall Length
12.66 Inch | 321.564 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Output Shaft Length
2.62 Inch | 66.548 Millimeter
Overall Width
10.28 Inch | 261.112 Millimeter