Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S67 DRN90S4 87.7550965701.0001.18.50

S67 DRN90S4 87.7550965701.0001.18.50

S67 DRN90S4 87.7550965701.0001.18.50 ; 90MM 4POLE HOLLOW SHAFT

Gear Unit; Right Angle; 34.8:1 Ratio; Motor Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; S67 Series

Part #

S67 DRN90S4 87.7550965701.0001.18.50

BDI #

21594579

QTY

Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
43.0
UNSPSC
26111524
Reducer Type
Right Angle
Nominal Ratio
34.8:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
42
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
42
Gearing
Helical-Worm
Manufacturer's Series
S67
Mounting Position
Floor
Maximum Overhung load value And um
8590N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
210Nm
Fan Cooling
No
Motor HP, KW if motor included
1.1KW
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
94.79877
Long Description
Gear Unit; Right Angle; 34.8:1 Ratio; Motor Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; S67 Series
Nominal Center Distance
0.866 Inch | 22 Millimeter
Output Shaft Length
2.756 Inch | 70 Millimeter
Overall Width
9.449 Inch | 240 Millimeter
Overall Height
9.331 Inch | 237 Millimeter
Output Shaft Diameter
1.378 Inch | 35 Millimeter
Center Distance
0.866 Inch | 22 Millimeter
Overall Length
24.055 Inch | 611 Millimeter
Base to Center of Output Shaft
4.646 Inch | 118 Millimeter
Base to Center of Input Shaft
5.512 Inch | 140 Millimeter