Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S853BR-265K-M1

S863BR-450K-M1

S863BR-450K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

Speed Reducer; Right Angle; 450:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter

Part #

S863BR-450K-M1

BDI #

181140

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.622
UNSPSC
26111539
EAN
0884107033495
Reducer Type
Right Angle
Nominal Ratio
450:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
3.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.9
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.59HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
7692In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
S863BR-450K
Manufacturer Internal Number
F01369
Weight / LBS
83
Long Description
Speed Reducer; Right Angle; 450:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
5.88 Inch | 149.352 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
4.72 Inch | 119.888 Millimeter
Center Distance
1.16 Inch | 29.464 Millimeter
Overall Width
6.71 Inch | 170.434 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Length
17.17 Inch | 436.118 Millimeter
Nominal Center Distance
1.18 Inch | 29.972 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Height
9.43 Inch | 239.522 Millimeter