Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF863BR-118K-B5-M1

SF833BR-100K-B5-M1

SF833BR-100K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

Speed Reducer; Right Angle; 100:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter

Part #

SF833BR-100K-B5-M1

BDI #

181178

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
15.014
UNSPSC
26111539
EAN
0884107034140
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.47HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
923In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF833BR-100K-B5
Manufacturer Internal Number
F01434
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.22 Inch | 31 Millimeter
Center Distance
1.2 Inch | 30.48 Millimeter
Base to Center of Input Shaft
4 Inch | 101.6 Millimeter
Overall Length
11.24 Inch | 285.496 Millimeter
Base to Center of Output Shaft
2.8 Inch | 71.12 Millimeter
Overall Height
7.64 Inch | 194.056 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter