Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSF71880KB5GS1

SSF726-80K-B5-GS1

SSF726-80K-B5-GS1 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS

Speed Reducer; Right Angle; 80:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

SSF726-80K-B5-GS1

BDI #

185335

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
20.457
UNSPSC
26111537
EAN
0884107276984
Reducer Type
Right Angle
Nominal Ratio
80:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
21.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
21.9
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.76HP
Housing Material And Finish
316 Cast Stainless Steel
Output Torque
1100In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SSF72680KB5GS
Manufacturer Internal Number
H12419
Weight / LBS
40
Long Description
Speed Reducer; Right Angle; 80:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
8.96 Inch | 227.584 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Overall Height
8.89 Inch | 225.806 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
9.54 Inch | 242.316 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter