Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UTR014-012-0-RM142-88

UTR014-012-0-RM142-88

UTR014-012-0-RM142-88 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Right Angle; 12:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series

Part #

UTR014-012-0-RM142-88

BDI #

851070

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
29.03
UNSPSC
26111540
EAN
0781711218730
Tradename
ULTRATRUE 90
Reducer Type
Right Angle
Nominal Ratio
12:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
145.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
UTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
52.91088
Long Description
Speed Reducer; Right Angle; 12:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Overall Length
13.15 Inch | 334 Millimeter
Overall Height
12.304 Inch | 312.534 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
5.591 Inch | 142 Millimeter