Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UTR090-050-0-RM075-40

UTR090-050-0-RM075-40

UTR090-050-0-RM075-40 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Right Angle; 50:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series

Part #

UTR090-050-0-RM075-40

BDI #

851291

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.035
UNSPSC
26111540
EAN
0781711221112
Tradename
ULTRATRUE 90
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
UTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
10.58218
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Overall Height
7.241 Inch | 183.926 Millimeter
Overall Length
7.104 Inch | 180.442 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Bolt Hole Diameter
0.26 Inch | 6.6 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter