Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VTR075-028-0 STANDARD COMPONENTS

VTR075-028-0 STANDARD COMPONENTS

VTR075-028-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY

Speed Reducer; Right Angle; 28:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series

Part #

VTR075-028-0 STANDARD COMPONENTS

BDI #

847628

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
26111540
EAN
0781711160732
Tradename
VALUETRUE 90
Reducer Type
Right Angle
Nominal Ratio
28:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
62.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
VTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Output Shaft With Key | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
11.68449
Long Description
Speed Reducer; Right Angle; 28:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
6.713 Inch | 170.5 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter
Overall Width
2.953 Inch | 75 Millimeter
Overall Height
5.551 Inch | 141 Millimeter