Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WC730-1200-G

WC730-1200-G

WC730-1200-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

Speed Reducer; Right Angle; 1200:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

WC730-1200-G

BDI #

175603

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
32.704
UNSPSC
26111537
EAN
0781711608067
Reducer Type
Right Angle
Nominal Ratio
1200:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
1.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.5
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.19HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3650In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
WC730-1200-G
Manufacturer Internal Number
60806
Weight / LBS
73
Long Description
Speed Reducer; Right Angle; 1200:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Input Shaft Length
1.563 Inch | 39.7 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Overall Width
10.44 Inch | 265.176 Millimeter
Overall Length
12.45 Inch | 316.23 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Height
11.09 Inch | 281.686 Millimeter