Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Parallel Shafts | BDI Slovakia
CategoriesMechanical Power TransmissionCategoriesReducers & GearmotorsCategoriesParallel Shafts
BOSTON GEAR
231D-PH-14-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Speed Reducer; OPTIMOUNT; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 121 Output RPM; Direct Mounted; Helical
BDI #

QTY

SEW EURODRIVE
FA57B AD2 5.18:1 SPEED REDUCER ; 5.18:1 RATIO
Speed Reducer; Helical; Parallel Shaft; 5.18:1 Ratio; Foot Mounted; Hollow Shaft; Single Reduction; With AD Adapter

QTY

DODGE
TA2115H25 TA TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
BDI #

QTY

BOSTON GEAR
TWF113A-600 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Speed Reducer; Parallel; 600:1 Ratio; Special Frame; C-Face Quill Input Type; Left Hand Output Type; 2.9 Output RPM; Flange Mounted; Worm
BDI #

QTY

BOSTON GEAR
TWF113A-600 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Speed Reducer; Parallel; 600:1 Ratio; Special Frame; C-Face Quill Input Type; Right Hand Output Type; 2.9 Output RPM; Flange Mounted; Worm
BDI #

QTY