Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5C24.0F

5 B 42 SD

5 B 42 SD V-BELT SHEAVE ; 5 GROOVES 4.55" OD BUSHED

Transmission Pulley; 5 Grooves; 4.55" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

5 B 42 SD

BDI #

620915

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.178
UNSPSC
26111806
EAN
0697950117744
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 B 42 SD
Weight / LBS
7.5
Long Description
Transmission Pulley; 5 Grooves; 4.55" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter
Pitch Diameter Minimum
3.8 Inch | 96.52 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
4.55 Inch | 115.57 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter