Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6C180F

QD C2700/6J

QD C2700/6J QD SHEAVE ; C BELT QD BUSHING

Transmission Pulley; 6 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD C2700/6J

BDI #

1079376

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
72.03
UNSPSC
26111806
EAN
4014486333756
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD C2700/6 J
Weight / LBS
158.8
Long Description
Transmission Pulley; 6 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Outside Diameter
27.4 Inch | 695.96 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter