Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG 16PJ1285

1310M10

1310M10 ; POR POLY V BELTS

M; Poly-V; 3/8 Inch Pitch; 131" Belt Pitch Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

1310M10

BDI #

230792

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.676
UNSPSC
26111801
EAN
0785201724565
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1310M10
Weight / LBS
10.308
Long Description
M; Poly-V; 3/8 Inch Pitch; 131" Belt Pitch Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
131 Inch | 3,327.4 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter