GATES
1400W50
Belt, Variable Speed; 28 Degree Angle; 1400MM Pitch Length; 52MM Belt Width; 1450.27MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #
OPTIBELT
Super VX 32x10x820
27 Degree Angle; Variable Speed; 820MM Pitch Length; 32MM Belt Width; 882.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
BDI #
OPTIBELT
30X10X1600 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 1600MM Pitch Length; 30MM Belt Width; 1662.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
BDI #
OPTIBELT
VX 28x8x700 ; klinový remeň
27 Degree Angle; Variable Speed; 700MM Pitch Length; 28MM Belt Width; 750.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
BDI #
TIMKEN
1626V330 VARIABLE SPEED COG-BELT ; 101738725
26 Degree Angle; Variable Speed; 33" Pitch Length; 1" Belt Width; 33.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #