Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7214 AVH

32221 AV

32221 AV ; POR

Bearing Seal Ring; Metal Seal; 185MM Outer Diameter; 105MM Inner Diameter; 0.5MM Width; 10.6MM Thickness; For Single Row Taper Roller Bearings

Part #

32221 AV

BDI #

1250495

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
7316578058835
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 185MM Outer Diameter; 105MM Inner Diameter; 0.5MM Width; 10.6MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 185MM Outer Diameter; 105MM Inner Diameter; 0.5MM Width; 10.6MM Thickness; For Single Row Taper Roller Bearings