Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7205 AVH

7315 AVH

7315 AVH BRG NILOS RING

Bearing Seal Ring; Metal Seal; 152MM Outer Diameter; 75MM Inner Diameter; 3.5MM Width; 0.5MM Thickness; For Single Row Angular Contact Ball Bearings

Part #

7315 AVH

BDI #

1239816

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.058
UNSPSC
31411700
EAN
7316578020047
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 152MM Outer Diameter; 75MM Inner Diameter; 3.5MM Width; 0.5MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 152MM Outer Diameter; 75MM Inner Diameter; 3.5MM Width; 0.5MM Thickness; For Single Row Angular Contact Ball Bearings