EWELLIX
LUHR 30-2LS LINEAR BALL BEARING ; CLOSED DESIGN SINGLE
Bearing, Ball; 30MM Bore; 30MM Base to Center Height; 53MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 50MM Length Thru Bore; 6.6MM Mounting Hole Diameter; Not Relubricatable; LBBR30-2LS; 2 Seals; Non-Adjustable
Part #
BDI #
EWELLIX
LUCR 8 PA LINEAR PLAIN BEARING ; POR NON RETURNABLE
Bearing, Ball; 8MM Bore; 15MM Base to Center Height; 25MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; 25MM Length Thru Bore; 3.2MM Mounting Hole Diameter; Relubricatable; LBCR8; None; Non-Adjustable
Part #
BDI #
INA
KGBA50-PP-AS LINEAR BEARING ; POR NON RETURNABLE
Bearing, Ball; 50MM Bore; 50MM Base to Center Height; 108MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 100MM Length Thru Bore; 9.2MM Mounting Hole Diameter; Relubricatable; KB50108PPAS; 2 Seals; Adjustable
Part #
BDI #
EWELLIX
LTBR 30-2LS LINEAR BALL BEARING ; NON RETURNABLE
30MM Bore; 30MM Base to Center Height; 53MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 50MM Length Thru Bore; 6.6MM Mounting Hole Diam; Not Relubricatable; LBBR30-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Part #
BDI #
INA
KGN 12 B PPAS ; LINEÁRNE LOŽISKO
Bearing, Ball; 12MM Bore; 18MM Base to Center Height; 34MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 32MM Length Thru Bore; 4.3MM Mounting Hole Diameter; Relubricatable; KN1232PPAS; 2 Seals; Non-Adjustable
Part #
BDI #