Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM25057

LM25057

LM25057 ; POR .75HP 1800RPM 575V DP

AC Motor; Multi Phase; 3/4HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.44" Overall Length; 75.5% Efficiency Full Load

Part #

LM25057

BDI #

559397

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 1.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25057
Manufacturer Internal Number
LM25057
Weight / LBS
20
Long Description
AC Motor; Multi Phase; 3/4HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.44" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.44 Inch | 265.176 Millimeter