Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PC 7393 400ML IDH 428557

PC 7393 400ML IDH 428557

PC 7393 400ML IDH 428557 ADHESIVE ; 96675 REPAIR DUAL CARTRIDGE 6EA/CS

General Purpose Rapid Rubber Repair Adhesive; Belt Repair; Dual Cartridge; Liquid; Conveyor Belt | Rubber Liner in Mill - Pump - Feeder - Bowl - Hopper - Chute - Fan | Cast Urethane Screen and Liner; Black; 400 Ml

Part #

PC 7393 400ML IDH 428557

BDI #

1056408

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.775
UNSPSC
31201601
EAN
0079340966758
Product Name And Type
General Purpose Rapid Rubber Repair Adhesive
Typical Use
Belt Repair
Container Type
Dual Cartridge
Texture
Liquid
Application
Conveyor Belt | Rubber Liner in Mill - Pump - Feeder - Bowl - Hopper - Chute - Fan | Cast Urethane Screen and Liner
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Rapid Rubber Repair
Color
Black
Container Size value And um
400 Ml
Substrate Material
Glass | Masonry | Metal | Plastic | Rubber
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Urethane Technology | Adhesive - Sealant - Repair Compound
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Repair
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
96675
Weight / LBS
1.55
Long Description
General Purpose Rapid Rubber Repair Adhesive; Belt Repair; Dual Cartridge; Liquid; Conveyor Belt | Rubber Liner in Mill - Pump - Feeder - Bowl - Hopper - Chute - Fan | Cast Urethane Screen and Liner; Black; 400 Ml