Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
UK 9424 150ML OBSOLETE DO NOT USE

UK 9424 150ML OBSOLETE DO NOT USE

UK 9424 150ML OBSOLETE DO NOT USE

UK 9424 150ML OBSOLETE DO NOT USE ; REPAIR DUAL CARTRIDGE

General Purpose Rapid Rubber Repair Adhesive; Belt Repair; Dual Cartridge; Liquid; Conveyor Belt | Rubber Liner in Mill - Pump - Feeder - Bowl - Hopper - Chute - Fan | Cast Urethane Screen and Liner; Black; 150 Ml

Part #

UK 9424 150ML OBSOLETE DO NOT USE

BDI #

1056409

QTY

Brand
Manufacturer Name
LOCTITE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.353
UNSPSC
31201601
Product Name And Type
General Purpose Rapid Rubber Repair Adhesive
Typical Use
Belt Repair
Container Type
Dual Cartridge
Texture
Liquid
Application
Conveyor Belt | Rubber Liner in Mill - Pump - Feeder - Bowl - Hopper - Chute - Fan | Cast Urethane Screen and Liner
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Rapid Rubber Repair
Color
Black
Container Size value And um
150 Ml
Substrate Material
Glass | Masonry | Metal | Plastic | Rubber
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Urethane Technology | Adhesive - Sealant - Repair Compound
Net Weight
5.07 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Repair
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
96676
Weight / LBS
0.777
Long Description
General Purpose Rapid Rubber Repair Adhesive; Belt Repair; Dual Cartridge; Liquid; Conveyor Belt | Rubber Liner in Mill - Pump - Feeder - Bowl - Hopper - Chute - Fan | Cast Urethane Screen and Liner; Black; 150 Ml